Learn More
Corning™ PYREX™ Resin Reaction Kettles with Covers, Four-Neck, Standard Taper Joints
Shop All Corning ProductsDescription
The 500 and 1000 mL kettles have interchangeable covers with four openings to accommodate 24/40 standard taper joints. Kettles of 2000, 3000, and 4000 mL capacity have interchangeable covers and have openings to accommodate three standard taper 24/40 joints and one standard taper 34/45 joint. Interchangeable standard taper joints allow quick assembly with condensers, stirrers, and funnels. Flanges of covers and bottoms are finely ground for a tight seal. For use with heating mantle only.
Certifications
CSA Certified
Specifications
Specifications
| Description | Top style: Ground |
| Diameter (English) Outer | 5.5 in. |
| Capacity (Metric) | 3000 mL |
| Material | Glass |
| For Use With (Application) | Organic reactions involving viscous materials |
| Height (English) | 12.4 in. |
| Height (Metric) | 31.5 cm |
| Includes | Cover with four openings, bottom |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.