Learn More
Description
- Graduated in mL increments
- Orange autoclavable polypropylene plug-seal caps
- Drip-free clear polypropylene pouring rings
- Withstand temperatures up to 140°C (284°F), included on sizes 50mL through 10L
Pyrex Round Glass Storage Bottles
- Available with either clear glass for routine storage applications or low actinic red glass for storing light-sensitive materials
- Choice of nine sizes: 25mL, 50mL, 100mL, 250mL, 500mL, 1L, 2L, 5L and 10L
- 100mL through 2L sizes can be used with Corning Bottle Top Vacuum Filters
Order Info
Optional red melamine caps and PTFE rings are available for applications requiring temperatures to 180°C (356°F).
Specifications
Specifications
| Capacity | 3.3 oz., 100 mL |
| Capacity (Metric) | 100 mL |
| Capacity (English) | 3.3 oz. |
| Color | Orange |
| Diameter (English) | 2.2 in. |
| Material | Borosilicate Glass |
| Closure Color | Orange |
| Graduations | 40 to 80 mL |
| Mouth | Wide |
| Shape | Cylindrical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
