Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Long Neck Round Bottom Flasks, Tooled Mouth

Catalog No. 12553401 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-553-401 100 mL
10-060A 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-553-401 Supplier Corning™ Supplier No. 4280100

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Useful in apparatus assemblies

These PYREX™ round bottom boiling flasks have long necks with tooled mouths and take a No. 5 rubber stopper. They are manufactured from No. 7740 borosilicate glass. Wall thicknesses are carefully controlled to provide the proper balance between thermal expansion and mechanical strength for greater shock resistance. Their excellent chemical durability results in contamination-free results and long life under the toughest lab conditions. The normal working temperature for PYREX™ boiling flasks is 230°C.
TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Tooled
Diameter (English) Outer 2.5 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 4.7 in.
Height (Metric) 12 cm
Neck Style Long
No. per Case 84/Cs.
No. per Pack 12/Pk.
Temperature Range (English) 446°F
Temperature Range (Metric) 230°C
Disposable Reusable
Bottom Shape Round
Diameter (Metric) Outer 65 mm
Closure Size 2
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.