Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Serialized/Certified Class A Precision Bore Buret
GREENER_CHOICE

Catalog No. 0370128D Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-701-28D 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-701-28D Supplier Corning™ Supplier No. 2135100
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

2mm bore stopcock plug and of Certificate of Identification and Capacity, traceable to NIST standards.

Sharply defined and easy-to-read colored graduations

Precision bore tubing is used to assure accuracy between any two points. Manufactured to Class A tolerances in accordance with ASTM E-542 and ASTM E-287. Each buret is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. Durable white graduations are sharply defined and easy to read. Carefully ground standard taper stopcock gives precise control Each buret is supplied with a dust cover. All sizes furnished with a 2 mm bore stopcock plug.

Tested and calibrated in an ISO/IEC 17025 certified laboratory. 

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.7 in.
Diameter (Metric) Outer 18 cm
Capacity (Metric) 100 mL
Height (English) 29.6 in.
Material Glass
Graduations 0.2 mL
Height (Metric) 75.2 cm
No. per Pack 1/Pk.
No. per Case 1/Cs.
Includes Dust Cover
Stopcock Material Glass
Tolerance ±0.1 mL
Type Serialized/Certified Class A Burette
Class Class A
Certifications/Compliance ASTM E287, ASTM E542, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.