Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Certified/Serialized Class A Micro Volumetric Flasks, Standard Taper Joint
GSA_VAGREENER_CHOICE

Catalog No. 10462870 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-462-870 5 mL
10-462-872 25 mL
10-462-868 2 mL
10-462-869 1 mL
10-462-871 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 10-462-870 Supplier Corning™ Supplier No. 56315
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Long neck, flat bottom flask; with stopper.

Calibrated to Class A Tolerance and individually serialized and supplied with a Certificate of Identi­fication and Capacity. To improve the stability of this flask, a hexagonal base has been added. The graduation line is sharp and permanent and the white markings are easy to read. Each flask features a PYREX standard taper stopper.

For stoppers only, see Cat. No. 7650

Tested and calibrated in an ISO/IEC 17025 certified laboratory. 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.66 in.
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 3.14 in.
Height (Metric) 8 cm
Neck Style Long
No. per Case 6/Cs.
No. per Pack 6/Pk.
Tolerance ±0.015 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 1.7 cm
Closure Size 8
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.