Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Certified/Serialized Class A Micro Volumetric Flasks, Standard Taper Joint
GREENER_CHOICE

Catalog No. p-2826630 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-462-872 25 mL
10-462-868 2 mL
10-462-869 1 mL
10-462-870 5 mL
10-462-871 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-462-872 Supplier Corning™ Supplier No. 563125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Long neck, flat bottom flask; with stopper.

Calibrated to Class A Tolerance and individually serialized and supplied with a Certificate of Identi­fication and Capacity. To improve the stability of this flask, a hexagonal base has been added. The graduation line is sharp and permanent and the white markings are easy to read. Each flask features a PYREX standard taper stopper.

For stoppers only, see Cat. No. 7650

Tested and calibrated in an ISO/IEC 17025 certified laboratory. 

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.14 in.
Capacity (Metric) 25 mL
Material Borosilicate Glass
Height (English) 5.19 in.
Height (Metric) 13.2 cm
Neck Style Long
No. per Case 6/Cs.
No. per Pack 6/Pk.
Product Type Volumetric Flask
Tolerance ±0.02 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Joint
Class A
Bottom Shape Flat
Diameter (Metric) Outer 29 mm
Closure Size 9
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.