Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Single Metric Scale, Graduated Cylinder, TC, with Funnel Top
SCI_ED

Catalog No. S14288 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
100 mL
2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14288 2 L
S14281 10 mL
S14282 25 mL
S14284 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S14288 Supplier Corning™ Supplier No. 30222L/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With bumper guards and permanent white enamel marking spot

These PYREX™ graduated cylinders are calibrated “to contain” (TC) and have white enamel graduations. Larger sizes include plastic bumper guards.
  • PYREX™
  • Permanent, white enamel
  • Larger sizes have bumper guards
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 2 L
Includes Plastic Bumper Guard, Pourout Top
Scale Single
Graduations 20 mL
Sterility Non-sterile
Calibration To Contain
Base Type Hexagonal
Scale Color White
Shape Round
Height (English) 20.5 in.
Height (Metric) 520 mm
Tolerance ±12 mL
Product Type Graduated Cylinder
Diameter (English) Outer 3.3 in.
Diameter (Metric) Outer 83 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.