Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Long Neck Shaker Erlenmeyer Flask
GREENER_CHOICE

Catalog No. p-122430 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-041-2C 125 mL
10-041-2D 250 mL
10-041-2F 500 mL
10-041-2G 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 10-041-2C Supplier Corning™ Supplier No. 4442125
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for shaker cultures

The long neck culture flask is basically an Erlenmeyer flask to which a long straight, rimless neck of heavy tubing has been added. The longer necks reduce the amount of splashed solution reaching the closure. It is ideal for shaker cultures.



Cat. Nos. 26794-25 and 26795-25 closure fits 125 mL. Cat. Nos. 26796-38 and 26797-38 closure fits 250, 500, 1 L, 2L.

Order Info

Closures sold separately

TRUSTED_SUSTAINABILITY

Specifications

Description Style: Shaker; Top style: Plain
Diameter (English) Outer 2.5 in.
Diameter (Metric) Outer Neck 2.5 cm
Capacity (Metric) 125 mL
Material Borosilicate Glass
For Use With (Application) Ideal for shaker cultures
Height (English) 5 in.
Height (Metric) 12.2 cm
Neck Style Delong
No. per Case 12/Cs.
No. per Pack 6/Pk.
Writing Surface Yes
Sterility Non-sterile
Diameter (Metric) Outer 66 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.