Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Three-Ball Snyder Column With 24/40 Joints
GREENER_CHOICE

Catalog No. 095522 Shop All Corning Products
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
09-552-2 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-552-2 Supplier Corning™ Supplier No. 21583CO
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Three-ball column

This 3-ball PYREX™ Snyder column has a 24/40 Standard Taper inner joint on the lower end and a 24/40 Standard Taper outer joint on the upper end.

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 305 mm
Type 3 Ball Snyder Column
Material Pyrex™
Height (English) 12 in.
Standard Taper Joint 24/40
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.