Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks
GSA_VA

Catalog No. p-124565 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2000 mL
Height (Metric):
14.6 cm
18.4 cm
23.8 cm
29.2 cm
37.2 cm
Diameter (Metric) Outer:
84 mm
106 mm
137 mm
168 mm
198 mm
Graduation Range:
100 to 500 mL
250 to 1000 mL
400 to 1800 mL
50 to 125 mL
50 to 200 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Diameter (Metric) Outer Graduation Range
10-090B 250 mL 18.4 cm 106 mm 50 to 200 mL
10-090C 500 mL 23.8 cm 137 mm 100 to 500 mL
10-090A 125 mL 14.6 cm 84 mm 50 to 125 mL
10-090D 1 L 29.2 cm 168 mm 250 to 1000 mL
10-090E 2000 mL 37.2 cm 198 mm 400 to 1800 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 10-090B Supplier Corning™ Supplier No. 5100250
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.

A wide mouth flask especially recommended for use as a titration flask. For convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description White Ceramic Enamel scale graduations; Top style: Heavy duty rim
Diameter (English) Outer 4.17 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduation Range 50 to 200 mL
Graduations 25 mL
Height (English) 7.24 in.
Height (Metric) 18.4 cm
Neck Style Wide Mouth
No. per Case 48/Cs.
No. per Pack 12/Pk.
Shape Conical
Writing Surface Extra Large White Square Marking
Disposable Reusable
Mouth Style Wide
Sterility Non-sterile
Diameter (Metric) Outer 106 mm
Closure Size 8
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.