Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Trypsinizing Flasks with Baffles

Catalog No. 0955247 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-552-47 1500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-552-47 Supplier Corning™ Supplier No. 44602L
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extra-deep baffles provide vigorous agitation

  • Convert homogenous tissue samples into cell suspensions by digestion of connective proteins
  • With or without side arm
  • Side arm designs feature wells to prevent pour-out of unseparated tissues
  • Beaded neck flasks accept cotton plugs
  • Plain neck including flask side arm accommodates plastic closures (sold separately)

TRUSTED_SUSTAINABILITY

Specifications

Description Style: Trypsinizing; Top style: Beaded rim
Diameter (English) Outer 6.2 in.
Capacity (Metric) 1500 mL
Material Borosilicate Glass
For Use With (Application) For converting homogenous Tissue samples into cell suspensions
Height (English) 11.4 in.
Height (Metric) 29 cm
Includes Beaded neck, 12.5 cm H extra deep baffles
Neck Style Narrow Mouth
No. per Case 2/Cs.
No. per Pack 2/Pk.
Product Type Trypsinizing Flask
Shape Cylindrical
Autoclavable Autoclavable
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Baffled
Diameter (Metric) Outer 160 mm
Quantity 2 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.