Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Two Neck Boiling Flask, 1 L
GREENER_CHOICE

Catalog No. 101666C Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-166-6C 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-166-6C Supplier Corning™ Supplier No. 49681L
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement for PYREX cyanide distilling apparatus no. 3350-C

This specially designed PYREX™ 1 L boiling flask is a replacement part for the PYREX™ Cyanide Distilling Apparatus (No. 3350-C)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Neck Style Angled
No. per Case 1/Cs.
No. per Pack 1/Pk.
Standard Taper Joint 24/40 Center, 19/38 side
Disposable Reusable
Bottom Shape Multi-neck
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.