Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Glass Culture Dishes

Catalog No. 07250073 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
100 mm
150 mm
Height (Metric):
10 mm
15 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric)
07-250-073 100 mm 10 mm
07-250-074 100 mm 15 mm
07-250-075 100 mm 20 mm
07-250-076 150 mm 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-250-073 Supplier Corning™ Supplier No. 70160100

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Flat, clear dishes withstands repeated sterilization—wet or dry

Beaded edges provides greater mechanical strength, while reducing capillary action of condensed moisture on the sides.

  • Unaffected chemically or thermally in routine sterilizations
  • Non-airtight covered dish
  • Bottoms with triangular enamel reference point for serial dilutions

Order Info

Pack of 12.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Glass
Color Clear
Disposable Reusable
Material Glass
Shape Round
Height (Metric) 10 mm
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.