Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Glass Culture Dishes

Catalog No. p-3137938 Shop All Corning Products
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
100 mm
150 mm
Height (Metric):
10 mm
15 mm
20 mm

Catalog No. 07-250-073

missing translation for 'mfr': Corning™ 70160100

Flat, clear dishes withstands repeated sterilization—wet or dry

Beaded edges provides greater mechanical strength, while reducing capillary action of condensed moisture on the sides.

  • Unaffected chemically or thermally in routine sterilizations
  • Non-airtight covered dish
  • Bottoms with triangular enamel reference point for serial dilutions

Order Info

Pack of 12.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Glass
Color Clear
Disposable Reusable
Material Glass
Shape Round
Height (Metric) 10 mm
Diameter (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.