Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Class A Volumetric Flasks with Glass Standard Taper Stopper
GSA_VAGREENER_CHOICE

Catalog No. p-3007287 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-250-099 10 mL
07-250-100 25 mL
07-250-101 50 mL
07-250-103 200 mL
07-250-104 250 mL
07-250-102 100 mL
07-250-106 1 L
07-250-107 2000 mL
07-250-105 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 07-250-099 Supplier Corning™ Supplier No. 7064010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Necks are tooled for standard taper glass stoppers

These volumetric flasks provide precise volume measurement. The necks are tooled for standard taper glass stoppers. The graduation line is sharp and permanent and large blue block letters make the inscription easy to read. These Class A volumetric flasks have been manufactured to Class A tolerances as established by ASTM E-694 for volumetric ware, ASTM E-542 for ­calibration of volumetric ware and ASTM E-288 for volumetric flasks.

Compliance

Manufactured to Class A tolerances as established by ASTM™ E-694 for volumetric ware, ASTM E-542 for calibration of volumetric ware, and ASTM E-288 for volumetric flasks

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Capacity (Metric) 10 mL
Material Borosilicate Glass
Neck Style Long
No. per Case 12/Cs.
No. per Pack 12/Pk.
Graduated Yes
Class A
Bottom Shape Flat
Does PYREX VISTA glassware come with certificates or product support?

Yes, certificates and customer/product support are available.

Who is PYREX VISTA glassware best suited for?

PYREX VISTA is ideal for educators, students, and laboratories that require reliable glassware at a budget-friendly price.

Why should I choose PYREX VISTA glassware for my laboratory or classroom?

PYREX VISTA glassware combines:
• Quality: Built on a century of PYREX glass expertise
• Affordability: Designed for cost-conscious schools and labs
• Functionality: A full range of essential products with practical features like blue graduations and marking spots

Is PYREX VISTA glassware suitable for educational programs?

Yes, PYREX VISTA is specifically designed to meet the needs of scientific education programs, offering high-quality glassware at prices that fit within the budgets of schools and universities.

What types of products are included in the PYREX VISTA glassware line?

The PYREX VISTA line offers a full range of glassware products, including:
• Beakers
• Pipets
• And other essential laboratory glassware, such as cylinders, flasks, dishes, and test tubes

What makes PYREX VISTA glassware unique?

PYREX VISTA glassware is easily recognized by its blue graduations and novel marking spot, combining functionality with a distinctive appearance.

What is PYREX VISTA glassware?

PYREX VISTA glassware is a budget-friendly line of laboratory glassware designed to provide quality, functionality, and durability at an affordable price. It is ideal for scientific education programs and cost-conscious laboratories.


WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.