Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Tall-Form Glass Weighing Bottles
GREENER_CHOICE

Catalog No. 10462891 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
70 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-462-891 70 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-462-891 Supplier Corning™ Supplier No. 16804080
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cylindrical, tall-form glass bottle with hollow glass pennyhead stopper.

Tall form bottle with a standard taper joint style opening that accepts a closed bottom, hollow pennyhead style stopper.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 70 mL
Diameter (English) 1.57 in.
Form Tall Form
Material Borosilicate Glass
No. per Case 12/Cs.
No. per Pack 6/Pk.
Sterility Non-sterile
Standard Taper Joint 40/12
Weight (Metric) 67g
Weight (English) 0.14 lb.
Height (Metric) 80 mm
Height (English) 3.14 in.
Closure Material Glass
Diameter (Metric) 40 mm
Closure Type Hollow Glass Pennyhead Stopper
Shape Cylindrical
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.