Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Regular-Form Glass Weighing Bottles
GREENER_CHOICE

Catalog No. 10462884 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
92 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-462-884 92 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-462-884 Supplier Corning™ Supplier No. 168640100
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cylindrical, regular-form glass bottle with hollow glass stopper.

Standard form bottle with a closure that fits over the external ground body.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 92 mL
Diameter (English) 1.57 in.
Form Standard
Material Borosilicate Glass
No. per Case 12/Cs.
No. per Pack 6/Pk.
Sterility Non-sterile
Standard Taper Joint 45/12
Weight (Metric) 83g
Weight (English) 0.18 lb.
Height (Metric) 100 mm
Height (English) 3.93 in.
Closure Material Glass
Diameter (Metric) 40 mm
Closure Type Hollow Glass Stopper
Shape Cylindrical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.