Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Parr Weighing Bottle With Short Length External Std. Taper Joint
GREENER_CHOICE

Catalog No. 10462880 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
4 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-462-880 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-462-880 Supplier Corning™ Supplier No. 16842024
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For weighing small samples.

These 4 mL PYREX™ Parr weighing bottles are designed for weighing small samples and have an external 24/12 Standard Taper joint style opening. The closure style cap fits over the externally ground body.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 mL
Diameter (English) 0.78 in.
Form Parr
Material Glass
No. per Case 12/Cs.
No. per Pack 6/Pk.
Sterility Non-sterile
Standard Taper Joint 24/12
Weight (Metric) 12g
Weight (English) 0.02 lb.
Closure Color Red
Height (Metric) 24 mm
Height (English) 0.94 in.
Closure Material PBT
Diameter (Metric) 20 mm
Closure Type Plug Seal
Shape Cylindrical
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.