Learn More
Description
Bottle features a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. Designed for storage of solutions, ideal for media preparation. The 9L and 13L sizes are in conventional bottle shape. The 19L size is similar in design to a carboy. Necks are tooled to increase mechanical strength and for uniform stopper fit. Graduated in 500 mL increments with black enamel.
Warning: Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat.
Order Info
Bottles take No. 12 size stoppers (not included).
Specifications
Specifications
| Capacity | 448 oz., 13200 mL |
| Capacity (Metric) | 13,200 mL |
| Capacity (English) | 448 oz. |
| Coating | Pyrexplus |
| Diameter (English) | 9.37 in. |
| Material | Borosilicate Glass |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Sterility | Non-sterile |
| Shape | Cylindrical |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

