Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Pyroceram™ Hot Plate, 5°C to 550°C, Glass Ceramic

Catalog No. 07770102 Shop All Corning Products
Change view
Click to view available options
Voltage:
100 V
120 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
07-770-102 100 V
11-500-152 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 07-770-102 Supplier Corning™ Supplier No. 6797400D
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Shape: Rectangle; Size: 5 x 7 in.; Max. Sample Load: 11.3 kg.; Plug Type: US-Style

Corning digital hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Digital displays indicate when set temperature is reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
TRUSTED_SUSTAINABILITY

Specifications

Description Non-Stirring Hotplate
Top Plate Material Glass Ceramic
Temperature (English) 41°F to 1022°F
Controller Type Digital
Size 5 x 7 in.
Temperature (Metric) 5°C to 550°C
Height (English) 11 in.
Length (English) 4.3 in.
Weight (English) 6 lb.
Width (English) 7.7 in.
Height (Metric) 28 cm
Length (Metric) 10.8 cm
Weight (Metric) 2.7 kg
Width (Metric) 19.7 cm
Wattage 1113 w
Amperage 11.2 A
Frequency 60 Hz
Safety Features Display Warnings
Model PC-400D
Plug Type US
No. of Positions 1
Max. Sample Load 11.3 kg
Shape Rectangle
Voltage 100 V
Type Hot Plate
Certifications/Compliance cUL, UL
Warranty 2 Years
Display LED
Dimensions (L x W x H) 11 x 4.25 x 7.75 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.