Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Pyroceram™ Hot Plate with Digital Display

Catalog No. p-7192936 Shop All Corning Products
Change view
Click to view available options
Model:
PC-400 D
PC-600 D
Size:
5 x 7 in.
10 x 10 in.
Voltage:
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Size Voltage
07-770-108 PC-400 D 5 x 7 in. 230 V
07-770-109 PC-600 D 10 x 10 in. 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 07-770-108 Supplier Corning™ Supplier No. 6798400D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Corning™'s Pyroceram™ hot plate has a 5 or 10 in. ceramic top and digital temperature display.

  • Microprocessor maintains consistent and repeatable temperature settings from 5°C (if ambient temperature is 0°C or lower) up to 550°C.
  • Digital LED temperature display is adjustable in 5°C increments and blinks until set temperature is reached.
  • Optional external temperature controller (Cat. No. 6795PR) truly controls temperature inside the vessel
Note: This has a international stye plug and is not for use with US voltage. Please ensure you are ordering the correct product. Contact customer service for assistance: 1-800-766-7000.

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Temperature (English) 41°F to 1022°F
Size 5 x 7 in.
Temperature (Metric) 5°C to 550°C
Wattage 2.7 W
Amperage 628 A
Frequency 50 Hz
Model PC-400 D
Plug Type EU/UK
Voltage 230 V
Type Hot Plate
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.