Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Pyroceram™ Top Digital Stirrers, 230V

Catalog No. 07770154 Shop All Corning Products
Change view
Click to view available options
Model:
PC-410D
PC-610D (CE marked)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
07-770-154 PC-610D (CE marked)
07-770-110 PC-410D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 07-770-154 Supplier Corning™ Supplier No. 6796610D
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Affordable unit shows accurate stirring speeds in convenient digital readout

Corning digital hot plates, stirrers, and stirring hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
  • Digital displays indicate when set temperature and stirring speeds are reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
  • PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)
TRUSTED_SUSTAINABILITY

Specifications

Speed 60 to 1150 rpm
Top Plate Material Pyroceram
Voltage 230 V
Wattage 70 w
Height (Metric) 12.2 cm
Length (Metric) 40.1 cm
Top Plate Length (English) 10 in.
Top Plate Length (Metric) 25.4 cm
Top Plate Width (English) 10 in.
Top Plate Width (Metric) 25.4 cm
Width (Metric) 26.9 cm
Electrical Requirements 230V 50Hz
Amperage 0.4 A
Frequency 50 Hz
Model PC-610D (CE marked)
Weight (Metric) 5.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.