Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Pyroceram™ Hot Plate Stirrer, 550°C, Glass Ceramic

Catalog No. 07770107 Shop All Corning Products
Change view
Click to view available options
Plug Type:
EU
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
07-770-107 EU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 07-770-107 Supplier Corning™ Supplier No. 6798620D
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Stirring Range: 60 to 1150 rpm; Shape: Square; Size: 10 x 10 in.; Plug Type: EU-Style

Corning digital hot plates, stirrers, and stirring hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
  • Digital displays indicate when set temperature and stirring speeds are reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
  • PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Glass Ceramic
Voltage 230 V
Safety Features Bright LED hot top icon lights up when top plate is over 60°C, even when heat control is turned off, two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod
Electrical Requirements 230 V 50 Hz
Controller Type Microprocessor
Model PC-620D
Sole Features Exclusive closed loop stirring control monitors and regulates the stirring speed from 60 to 1150rpm for aqueous, viscous or semi solid solutions
Length (English) 15.78 in.
Size 10 x 10 in.
Height (Metric) 12.2 cm
Temperature (Metric) Ambient to 550°C
Temperature (English) 41°F to 1022°F
Ambient Temperature 5°C to 550°C
Height (English) 4.8 in.
Frequency 50 Hz
Width (Metric) 26.9 cm
Amperage 4.9 A
Length (Metric) 40.1 cm
Width (English) 10.59 in.
Wattage 1113 w
Weight (English) 11.46 lb.
Weight (Metric) 5.2 kg
Type Stirring Hotplate
Shape Square
Plug Type EU
No. of Positions 1
Stirring Range 60 to 1150 rpm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.