Learn More
Description
- Superior Sample Protection - Made from USP Class VI approved polypropylene (PP) for high chemical resistance and durability
- Secure Swab Clasp - The interior recess of the screw cap securely holds the back end of a swab, ensuring safe and convenient sample handling
- Leak-Resistant Design - Tested to 70 kPa for reliable sample containment during transport
- Sterile and Contamination-Free - Irradiation sterilized to ensure optimal cleanliness
- Self-Standing Round Bottom - Provides stability for easy handling and processing
- Non-Graduated - Ideal for precise sample containment without measurement markings
- Versatile Working Volume - Holds 10 mL to 13 mL with a brim capacity of 15 mL
Specifications
Specifications
| Product Type | Specimen Transport Tote |
| Closure Included | Yes (Unassembled) |
| Graduated | No |
| Material | Polypropylene |
| Shape | Conical, Cylindrical |
| Sterility | Sterile |
| Capacity (Metric) | 10 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.