Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Q-Gard™ T3 Purification Cartridge

Catalog No. QGARDT3X1 Shop All MilliporeSigma Products
Change view
Click to view available options
Q-Gard™ T3 Purification Cartridge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
QGARDT3X1 Q-Gard™ T3 Purification Cartridge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. QGARDT3X1 Supplier MilliporeSigma™ Supplier No. QGARDT3X1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Our Lab Water purification system portfolio offers a broad range of pure and ultrapure water purification systems and services designed for scientists working in pharmaceutical, clinical, academic, industrial, research, and government laboratories — in both validated and non-validated environments.

For Milli-Q™ systems connected to DI water feed containing high silt.
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate Up to 2 L/min.
For Use With (Equipment) For Milli-Q™ systems connected to DI water feed containing high silt
Type Q-Gard™ T3 Purification Cartridge
Length (Metric) 500 mm
Width (Metric) 332 mm
Height (Metric) 360 mm
Electrical Requirements 100 to 230 V ±10%
Voltage 100 to 230 V ±10%
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.