Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Q LABTECH LLC Q-PARALLEL SYNTHESIZER - 12

Catalog No. NC3728582
Encompass

  • Facilitates simultaneous reactions in 12 positions.
  • Maximum system pressure of 200 psi.
  • Maximum pressure for tube adapter is 180 psi.
  • Tube volume of 12 mL.
  • Heating block made of aluminum.
  • Cooling method via internal water or air channel.
  • Cooling time from 170 °C to 60 °C is less than 3 min.
  • Typical reaction time for 12 reactions is 30-40 min.
  • Starting material capacity is up to 1.2 g per 12 mL tube.
  • Compatible with a broad range of solvents, including non-polar and low BP solvents.
  • Reaction profile avoids localized hot spots for cleaner reactions.
  • Compact footprint suitable for IKA hot plate/stirrer.
  • Designed to be maintenance-free.
  • Includes Q-Block-P12, 12 Q-Tube-12mL sets with high pressure adapter, 50 pressure tube-12mL/septa, and 12 stir bar-12mL.
  • Hot plate/stirrer not included.

Catalog No. NC3728582 Supplier Q LABTECH LLC Supplier No. 10012MLPS012
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Facilitates simultaneous reactions in 12 positions.
  • Maximum system pressure of 200 psi.
  • Maximum pressure for tube adapter is 180 psi.
  • Tube volume of 12 mL.
  • Heating block made of aluminum.
  • Cooling method via internal water or air channel.
  • Cooling time from 170 °C to 60 °C is less than 3 min.
  • Typical reaction time for 12 reactions is 30-40 min.
  • Starting material capacity is up to 1.2 g per 12 mL tube.
  • Compatible with a broad range of solvents, including non-polar and low BP solvents.
  • Reaction profile avoids localized hot spots for cleaner reactions.
  • Compact footprint suitable for IKA hot plate/stirrer.
  • Designed to be maintenance-free.
  • Includes Q-Block-P12, 12 Q-Tube-12mL sets with high pressure adapter, 50 pressure tube-12mL/septa, and 12 stir bar-12mL.
  • Hot plate/stirrer not included.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.