Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ Q-Series UV Magnifier Lamp
SDP

Catalog No. 1198235 Shop All Spectronics Corporation Products
Change view
Click to view available options
Includes:
2 Longwave UV-A Tubes (4 W), 2 SW UV-C Tubes (4 W), Longlife Filter Assembly
2 Longwave UV-A Tubes (4 W), 2 White Light Tubes (4 W)
4 Longwave Tubes (4 W), Pedestal Stand
4 Longwave UV-A Tubes (4 W)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
11-982-35 4 Longwave Tubes (4 W), Pedestal Stand
11-982-33 4 Longwave UV-A Tubes (4 W)
11-982-34 2 Longwave UV-A Tubes (4 W), 2 SW UV-C Tubes (4 W), Longlife Filter Assembly
11-982 2 Longwave UV-A Tubes (4 W), 2 White Light Tubes (4 W)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-982-35 Supplier Spectroline™ Supplier No. Q22SB

missing translation for 'validMainframeMsg'

Designed to detect trace amounts of fluorescence through a built-in 3X magnifier lens

Longwave (LW) tubes are useful in medical diagnostic applications. Applications for the shortwave (SW) tubes include chromatography and UV sanitization. White light is for all types of visual inspection. All models have a high-impact polycarbonate housing that encloses a specular aluminum reflector to ensure maximum irradiance.

Order Info

Overall dimensions: 7L x 5 3/4W x 2 1/4 in.H (17.8 x 14.6 x 5.7cm).

†Relative intensity at 6 in. (15cm).

Specifications

Light Source UV-A
Case Material Polycarbonate
Dimensions (L x W x H) 7 x 5.75 x 2.25 in. (177.8 x 146.05 x 57.15 mm)
Height (English) 2.25 in.
Height (Metric) 57.15 mm
Includes 4 Longwave Tubes (4 W), Pedestal Stand
Length (English) 7 in.
Length (Metric) 177.8 mm
Packaging Quantity 1 Ea.
Width (English) 5.75 in.
Width (Metric) 146.05 mm
Product Type UV Magnifier Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.