Learn More
Description
Includes
QBC F.A.S.T AFB Smear Kit
- F.A.S.T Auramine O Stain Kit (120mL)
- Quality control slides (5)
- F.A.S.T SureFocus Miscroscope Slides (432)
- F.A.S.T Sputum Cups (400)
- F.A.S.T Applicator Sticks (400)
- F.A.S.T Auramine O Stain Kit (120mL)
- Quality control slides (5)
- F.A.S.T SureFocus Miscroscope Slides (432)
- Bottles of F.A.S.T Sputum Digestion Solution (27)
- Three minute staining
- Supplies for 400 tests
Specifications
Specifications
| Type | F.A.S.T AFB Smear Stain Kit |
| Quantity | 400 Tests |
| Includes | 120mL Auramine O stain kit, 5 quality control slides, 432 SureFocus miscroscope slides, 400 sputum cups, 400 applicator sticks |
| For Use With (Application) | Detect positive AFB (tuberculosis) sputum samples |
| Storage Requirements | 15° to 25°C |
| Stain Type | Auramine O |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.