Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ 1.5mil Clear Open End Bags

Catalog No. 02992687
Change view
Click to view available options
Dimensions (L x W):
30 x 20 in. (76.2 x 50.8cm)
9 x 6 in. (22.8 x 15.2cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
02-992-687 9 x 6 in. (22.8 x 15.2cm)
02-992-355 30 x 20 in. (76.2 x 50.8cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-687 Supplier Qorpak™ Supplier No. BAG09825

Used for multiple applications. Qorpak™ 1.5mil Clear Open End Bags are easy to use and economical.

  • Made of low-density polyethylene (LDPE)
  • Available with custom printing and additional sizes

Compliance

USDA and FDA

Specifications

Autoclavable Not Autoclavable
Color Clear
Material LDPE
Thickness (English) 1.50 mil
Dimensions (L x W) 9 x 6 in. (22.8 x 15.2cm)
Length (English) 9 in.
Width (English) 6 in.
Length (Metric) 22.8 cm
Width (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.