Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ 2mil Clear Zip Bags with Write-On Block

Catalog No. 02991971
Change view
Click to view available options
Dimensions (L x W):
12 x 9 in. (30.4 x 22.8cm)
3 x 2 in. (7.6 x 5cm)
4 x 3 in. (10.1 x 7.6cm)
5 x 3 in. (12.7 x 7.6cm)
6 x 4 in. (15.2 x 10.1cm)
8 x 4 in. (20.3 x 10.1cm)
8 x 5 in. (20.3 x 12.7cm)
Color:
Clear
Clear with White Block
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
02-991-971 6 x 4 in. (15.2 x 10.1cm) Clear with White Block
02-991-947 3 x 2 in. (7.6 x 5cm) Clear
02-991-957 4 x 3 in. (10.1 x 7.6cm) Clear
02-991-986 8 x 4 in. (20.3 x 10.1cm) Clear
02-992-001 8 x 5 in. (20.3 x 12.7cm) Clear
02-992-006 5 x 3 in. (12.7 x 7.6cm) Clear
02-992-361 12 x 9 in. (30.4 x 22.8cm) Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-991-971 Supplier Qorpak™ Supplier No. BAG00035
Add to Cart
Add to Cart

For safe transfer and storage of samples and parts. Qorpak™ 2mil Clear Zip Bags with Write-On Block provides large writing space for sample notation.

  • Made of low-density polyethylene (LDPE)
  • Reclosable air tight sealing provides additional protection to contents

Compliance

USDA and FDA

Specifications

Autoclavable Not Autoclavable
Closure Type Air-tight Seal
Color Clear with White Block
Disposable Single-use
Material LDPE
Sterility Non-sterile
Quantity 1000/Cs.
Thickness (English) 2 mil
Dimensions (L x W) 6 x 4 in. (15.2 x 10.1cm)
Length (English) 6 in.
Width (English) 4 in.
Product Type Bag
Length (Metric) 15.2 cm
Width (Metric) 10.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.