Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ 4mil Clear Zip Bags with Write-On Block

Catalog No. 02992689
Change view
Click to view available options
Dimensions (L x W):
10 x 8 in. (25.4 x 20.3cm)
12 x 9 in. (30.4 x 22.8cm)
4 x 3 in. (10.1 x 7.6cm)
6 x 4 in. (15.2 x 10.1cm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
02-992-689 12 x 9 in. (30.4 x 22.8cm)
02-992-964 6 x 4 in. (15.2 x 10.1cm)
02-992-695 10 x 8 in. (25.4 x 20.3cm)
02-992-990 4 x 3 in. (10.1 x 7.6cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-689 Supplier Qorpak™ Supplier No. BAG09989
Add to Cart
Add to Cart

For safe transfer and storage of samples and parts. Qorpak™ 4mil Clear Zip Bags with Write-On Block provides large writing space for sample notation.

  • Made of low-density polyethylene (LDPE)
  • Reclosable air tight sealing provides additional protection to contents

Compliance

USDA and FDA

Specifications

Autoclavable Not Autoclavable
Closure Type Air-tight Seal
Color Clear
Disposable Single-use
Material LDPE
Sterility Non-sterile
Thickness (English) 4 mil
Dimensions (L x W) 12 x 9 in. (30.4 x 22.8cm)
Length (English) 12 in.
Width (English) 9 in.
Product Type Bag
Length (Metric) 30.4 cm
Width (Metric) 22.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.