Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Black Phenolic F217 and PTFE Caps

Catalog No. 02993175
Change view
Click to view available options
Material:
Glass
Quantity:
12/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Quantity
02-993-175 Glass 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-175 Supplier Qorpak™ Supplier No. GLC02032
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General use bottles ideal for contents which are UV sensitive. Qorpak™ Amber Boston Round Bottles with Black Phenolic F217 and PTFE Caps absorbs all wavelengths in the ultraviolet spectrum.

  • Narrow screw neck opening with curved shoulders
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 1000 mL
Color Amber
Diameter (English) 3.78 in.
Material Glass
Quantity 12/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 217 mm
Height (English) 8.5 in.
Closure Liner F217, PTFE
Closure Material Phenolic
Closure Size 33-430 mm
Diameter (Metric) 96 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.