Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Black Phenolic Rubber Cap

Catalog No. 02993113
Change view
Click to view available options
Capacity (Metric):
60 mL
480 mL
960 mL
Closure Size:
20-400 mm
28-400 mm
33-400 mm
Quantity:
12/Cs.
24/Cs.
30/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-993-113 60 mL 20-400 mm 24/Cs.
02-992-484 480 mL 28-400 mm 12/Cs.
02-992-464 960 mL 33-400 mm 12/Cs.
02-992-472 960 mL 33-400 mm 30/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-993-113 Supplier Qorpak™ Supplier No. GLC01908

missing translation for 'validMainframeMsg'

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with Black Phenolic Rubber Cap ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Amber
Diameter (English) 1.53 in.
Material Glass
Quantity 24/Cs.
Closure Color Black
Height (Metric) 94 mm
Height (English) 3.7 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Capacity (English) 2 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.