Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Black Phenolic Solid PE Caps

Catalog No. 02992259
Change view
Click to view available options
Capacity (Metric):
960 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-259 960 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-259 Supplier Qorpak™ Supplier No. GLC02013

missing translation for 'validMainframeMsg'

Ensures product integrity for long-term storage

  • Protects contents from UV rays
  • Environmentally sensitive, helps in eliminating waste of bottle contents
  • Also available without cap

Specifications

Capacity (Metric) 960 mL
Color Amber
Diameter (English) 3.7 in.
For Use With (Application) Long-Term Storage
Includes Cap
Material Plastic
Quantity 30/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 210 mm
Height (English) 8.2 in.
Chemical Label Unlabeled
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Storage Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.