Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles, Cleaned for Semi-Volatiles

Catalog No. 02992571
Change view
Click to view available options
Capacity (Metric):
120 mL
1000 mL
Closure Color:
Black
Quantity:
12/Cs.
24/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Quantity
02-992-571 120 mL Black 24/Cs.
02-993-203 1000 mL Black 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-571 Supplier Qorpak™ Supplier No. GLC01921
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protects from UV radiation

  • Precleaned for semi-volatiles such as pesticides, PCB's and metals
  • Cleaned and certified
  • Narrow screw neck opening with curved shoulders
  • Glass offers minimal chemical interference with contents
  • With black PP cap and PTFE disc attached

Certifications

Meets U.S. EPA specifications and guidelines for contaminant-free sample containers

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Color Amber
Diameter (English) 1.88 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Material Polypropylene
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 4 oz.
Shape Round
Certifications/Compliance EPA
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.