Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Green PP Cap and PTFE/Silicone-Septa

Catalog No. 02991647
Change view
Click to view available options
Quantity:
108/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02-991-647 108/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-647 Supplier Qorpak™ Supplier No. GLC06412

missing translation for 'validMainframeMsg'

General use bottles ideal when UV protection is important. Qorpak™ Amber Boston Round Bottles with Green PP Cap and PTFE/Silicone-Septa ensure integrity for long term storage and offer protection for UV-sensitive contents.

  • Features narrow screw neck opening, curved shoulders, and round body
  • Glass offers minimal chemical interference with contents
  • Absorb all wavelengths in ultraviolet spectrum

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Color Amber
Diameter (English) 2.36 in.
Material Glass
Quantity 108/Cs.
Closure Color Green
Height (Metric) 138 mm
Height (English) 5.43 in.
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Capacity (English) 8 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.