Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Green Thermoset F217 and PTFE Cap

Catalog No. 02993036
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
240/Cs.
30/Cs.
360/Cs.
60/Cs.
Height (Metric):
79 mm
94 mm
112 mm
138 mm
168 mm
210 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity Height (Metric)
02-993-036 60 mL 24/Cs. 94 mm
02-992-383 30 mL 360/Cs. 79 mm
02-993-039 120 mL 24/Cs. 112 mm
02-993-062 240 mL 24/Cs. 138 mm
02-993-022 480 mL 12/Cs. 168 mm
02-992-458 960 mL 12/Cs. 210 mm
02-992-033 60 mL 240/Cs. 94 mm
02-992-021 480 mL 60/Cs. 168 mm
02-992-815 960 mL 30/Cs. 210 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-993-036 Supplier Qorpak™ Supplier No. GLC01904
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with Green Thermoset F217 and PTFE Cap ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Amber
Diameter (English) 1.53 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 94 mm
Height (English) 3.7 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.