Learn More
Qorpak™ Amber Boston Round Bottles with White Polypropylene Hole Cap and Bonded PTFE/Silicone Septa
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
Specifications
Specifications
| Capacity | 32 oz., 960 mL |
| Capacity (Metric) | 960 mL |
| Color | Amber |
| Diameter (English) | 3.7 in. |
| Material | Glass |
| Quantity | 30/Cs. |
| Closure Color | White |
| Height (Metric) | 210 mm |
| Height (English) | 8.2 in. |
| Closure Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.