Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with White Polypropylene Hole Cap and Bonded PTFE/Silicone Septa

Catalog No. 02992407
Change view
Click to view available options
Capacity (Metric):
960 mL
Quantity:
12/Cs.
30/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-407 960 mL 12/Cs.
02-991-978 960 mL 30/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-407 Supplier Qorpak™ Supplier No. GLC06425

missing translation for 'validMainframeMsg'

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with White Polypropylene Hole Cap and Bonded PTFE/Silicone Septa ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Color Amber
Diameter (English) 3.7 in.
Material Glass
Quantity 12/Cs.
Closure Color White
Height (Metric) 210 mm
Height (English) 8.2 in.
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.