Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Cap and Disc Liner

Catalog No. 02992474
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-474 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-474 Supplier Qorpak™ Supplier No. GLC02026

missing translation for 'validMainframeMsg'

Boston round bottles are manufactured from USP-certified Type III glass for pharmaceutical or general use. These environmentally sensitive bottles help eliminate waste and help to ensure product integrity for long-term storage.

  • Polypropylene cap and PTFE disc liner
  • 1 L bottles feature 33-430 pour out neck finish to eliminate drips
  • Boston Rounds feature a round body, rounded shoulders, and a narrow screw neck opening
  • Ideal for liquids, product storage, and field or plant sampling projects

Specifications

Capacity (Metric) 1000 mL
Color Amber
Diameter (English) 3.78 in.
Material Glass
Packaging Qorpak Carton
Quantity 12 Bottles/Cs.
Closure Color Black
Height (Metric) 217 mm
Height (English) 8.5 in.
Closure Material Polypropylene
Closure Size 33-430
Diameter (Metric) 96 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.