Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic F217 and PTFE Cap

Catalog No. 02992312
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-312 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-312 Supplier Qorpak™ Supplier No. GLC10283

missing translation for 'validMainframeMsg'

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic F217 and PTFE Cap ensures product integrity for long-term storage.

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
  • Individually cleaned and sealed
  • Narrow screw neck opening with curved shoulders
  • Glass offers minimal chemical interference with contents

Specifications

Capacity (Metric) 500 mL
Color Amber
Diameter (English) 2.9 in.
Includes Cap
Material Plastic
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 196 mm
Height (English) 7.7 in.
Chemical Label Unlabeled
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 38-439 mm
Diameter (Metric) 76 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 17 oz.
Shape Round
Disposable Reusable
Product Type Storage Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.