Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Jug with Phenolic F217 and PTFE Cap

Catalog No. 02992591
Change view
Click to view available options
Capacity (Metric):
2500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-591 2500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-591 Supplier Qorpak™ Supplier No. GLC02062

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Phenolic F217 and PTFE Cap ensures product integrity for long-term storage.

  • Molded finger grips for easy handling
  • Perfect for storage of liquids in large quantity

Specifications

Capacity (Metric) 2500 mL
Color Amber
Diameter (English) 5.39 in.
Includes Molded finger grip, pour out neck finish
Material Glass
Quantity 6/Cs.
Closure Color Black
Mouth Narrow
Height (Metric) 310 mm
Height (English) 12.2 in.
Closure Liner F217, PTFE
Closure Material Phenolic
Closure Size 38-430 mm
Diameter (Metric) 137 mm
Closure Type Screw Cap
Capacity (English) 84 oz.
Shape Cylindrical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.