Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Jug with Phenolic Solid PE Cap

Catalog No. 02991920
Change view
Click to view available options
Capacity (Metric):
3785 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-920 3785 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-920 Supplier Qorpak™ Supplier No. GLC06771
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Phenolic Solid PE Cap ensures product integrity for long-term storage.

  • Molded finger grips facilitates easy handling and makes this perfect for storage of liquids in large quantity
  • With solid phenolic PE caps

Specifications

Capacity (Metric) 3785 mL
Color Amber
Diameter (English) 6.5 in.
Includes Molded finger grip
Material Glass
Quantity 6/cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 304 mm
Height (English) 11.97 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 165 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round
Disposable Reusable
Product Type Glass Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.