Learn More
Qorpak™ Amber Glass Jug, Vacuum and Ionized with Phenolic Solid PE Cap
Description
- Molded finger grips facilitates easy handling
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by Vacuum and Ionization process
- Air inside the jug is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
Specifications
Specifications
| Capacity (Metric) | 3785 mL |
| Cleaning Procedure | Vacuum and ionized |
| Color | Amber |
| Diameter (English) | 6.5 in. |
| Material | Glass |
| Quantity | 6/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.