Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Jug, Vacuum and Ionized with Thermoset F217 and PTFE Cap

Catalog No. 02992053
Change view
Click to view available options
Capacity (Metric):
3785 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-053 3785 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-053 Supplier Qorpak™ Supplier No. GLC02045
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for UV sensitive contents. Qorpak™ Amber Glass Jug, Vacuum and Ionized with Thermoset F217 and PTFE Cap is perfect for storage of liquids in large quantity.

  • Molded finger grips facilitates easy handling
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by Vacuum and Ionization process
  • Air inside the jug is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free

Specifications

Capacity (Metric) 3785 mL
Cleaning Procedure Vacuum and ionized
Color Amber
Diameter (English) 6.5 in.
Material Glass
Quantity 4/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 304 mm
Height (English) 11.97 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 38-400 mm
Diameter (Metric) 165 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round
Disposable Reusable
Product Type Glass Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.