Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber PET Packer Bottles without Cap

Catalog No. 02991185
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
Neck Finish:
38-400
45-400
Quantity:
270/Cs.
450/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
02-991-185 120 mL 38-400 450/Cs.
02-991-205 250 mL 45-400 270/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-185 Supplier Qorpak™ Supplier No. PLA06567
Add to Cart
Add to Cart

Ideal for oil analysis applications. Qorpak™ Amber PET Packer Bottles without Cap provides protection against harmful light for UV sensitive contents.

  • Resistant to stress and impact
  • Provides alcohol and solvent barrier

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Diameter (English) 1.9 in.
Material PETE
Quantity 450/Cs.
Sterility Non-sterile
Neck Finish 38-400
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 92 mm
Product Type General Purpose Bottle
Height (English) 3.6 in.
Closure Size 38-400 mm
Diameter (Metric) 49 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.