Learn More
Qorpak™ Amber PET Packer Bottles without Cap
Description
- Resistant to stress and impact
- Provides alcohol and solvent barrier
Specifications
Specifications
| Capacity | 8.45 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Color | Amber |
| Diameter (English) | 2.5 in. |
| Material | PETE |
| Quantity | 270/Cs. |
| Sterility | Non-sterile |
| Neck Finish | 45-400 |
| Closure Included | No |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.