Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Vials with Black Phenolic Lined Caps

Catalog No. 02993223
Change view
Click to view available options
Volume (Metric):
1.85 mL
3.75 mL
Volume (English):
0.5 dr.
1 dr.
Height (English):
1.37 in.
1.77 in.
Material (Liner):
Polycone
Pulp/Vinyl
Rubber
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Volume (English) Height (English) Material (Liner)
02-993-223 1.85 mL 0.5 dr. 1.37 in. Pulp/Vinyl
02-991-364 3.75 mL 1 dr. 1.77 in. Rubber
02-993-212 3.75 mL 1 dr. 1.77 in. Polycone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-223 Supplier Qorpak™ Supplier No. GLC11283
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Exceptionally resistant to heat shock and chemical leaching

  • Made of Type I borosilicate glass
  • Provides protection against harmful light and UV rays
  • Available with different cap materials (Phenolic PolyCone, Phenolic Pulp/Vinyl and Phenolic Rubber)

Amber Vials with Pulp/Vinyl Lined Caps

  • High density polyethylene coated paper and laminated to pulpboard
  • Used for food, beverage, medical and chemical applications
  • Packed at <120°F

Specifications

Material (Liner) Pulp/Vinyl
Diameter (English) Outer 0.47 in.
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 1.85 mL
For Use With (Application) Provides protection against harmful light and UV rays
Height (English) 1.37 in.
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap
Quantity 144/Cs.
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 35 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.