Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with with Black Phenolic Pulp/Vinyl Cap

Catalog No. 02991812
Change view
Click to view available options
Capacity (Metric):
6 mL
8 mL
15 mL
30 mL
60 mL
120 mL
250 mL
300 mL
500 mL
950 mL
1250 mL
2500 mL
Packaging:
Bulk Pack
Conventional Pack
Plain Carton
Qorpak Carton
Quantity:
12/Cs.
180/Cs.
24/Cs.
36/Cs.
432/Cs.
6/Cs.
60/Cs.
624/Cs.
720/Cs.
912/Cs.
96/Cs.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
02-991-812 300 mL Qorpak Carton 96/Cs.
02-992-409 6 mL Bulk Pack 720/Cs.
02-993-185 8 mL Bulk Pack 912/Cs.
02-992-547 15 mL Bulk Pack 624/Cs.
02-992-751 30 mL Conventional Pack 24/Cs.
02-992-857 60 mL Conventional Pack 24/Cs.
02-991-897 120 mL Bulk Pack 180/Cs.
02-992-768 120 mL Conventional Pack 24/Cs.
02-991-961 250 mL Conventional Pack 24/Cs.
36-101-1040 500 mL Conventional Pack 12/Cs.
02-890-10G 950 mL Bulk Pack 36/Cs.
02-992-978 1250 mL Qorpak Carton 6/Cs.
02-992-032 2500 mL Qorpak Carton 12/Cs.
02-992-711 30 mL Bulk Pack 432/Cs.
02-991-493 500 mL Bulk Pack 60/Cs.
02-992-909 950 mL Conventional Pack 12/Cs.
02-992-783 2500 mL Plain Carton 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 02-991-812 Supplier Qorpak™ Supplier No. GLC05933

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Pulp/Vinyl Cap are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic 'vitamin bottles' and are often used in pharmaceutical packaging

Specifications

Capacity 10 oz., 300 mL
Capacity (Metric) 300 mL
Capacity (English) 10 oz.
Color Amber
Diameter (English) 2.68 in.
Material Glass
Packaging Qorpak Carton
Quantity 96/Cs.
Closure Color Black
Height (Metric) 126 mm
Height (English) 4.96 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 53-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.