Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles, Ultra Clean

Catalog No. 02993087
Change view
Click to view available options
Capacity (Metric):
120 mL
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-087 120 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-087 Supplier Qorpak™ Supplier No. GLC07131

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Designed for general lab use or fluid sampling. Qorpak™ Amber Wide Mouth Packer Bottles, Ultra Clean provides additional protection for light-sensitive contents by blocking UV rays.

  • Wide opening for easy access to content
  • Ideal for sampling of solids
  • Glass offers minimal chemical interference with contents
  • Useful in wide range of applications including pharmaceutical, chemical and environmental

Order Info

Minimum order quantity is 19 cases.

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Color Amber
Diameter (English) 2.13 in.
Material Glass
Quantity 24/Cs.
Closure Color Green
Height (Metric) 95 mm
Height (English) 3.74 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 38-400 mm
Diameter (Metric) 54 mm
Closure Type Screw Cap
Capacity (English) 4 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.